ROEBUCK 866672 WELDON SHANK HSS ANNULAR CUTTER 18 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866672
Rubix:216A5706
EAN:3660338207587

Documents
Product details : ROEBUCK 866672 WELDON SHANK HSS ANNULAR CUTTER 18 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Weldon shank HSS annular cutter 18 x 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 18 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
- In stock: Next day delivery
