Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
DORMER HSCO CUTTER 50.0 D40050.0
DORMER HSCO CUTTER 50.0 D40050.0
Chopping miller Dormer
References
dormer:
D40050.0
rubix:
1074551
ean:
7320760077252
Technical specifications
Body material
HSS-E
Diameter
50
mm
Cutting depth
36
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO CUTTER 50.0 D40050.0
Technical specifications
Attributes
Body material
HSS-E
Diameter
50
mm
Cutting depth
36
mm
Fastening diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
350.09
excl. VAT
/
Each
£
420.11
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KARNASCH 201690051 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 51MM
KARNASCH 201270U039 39MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U060 60MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U037 37MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201265056 56MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315038 38MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866693 WELDON SHANK HSS ANNULAR CUTTER 36 X 30 MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 30MM X 25MM
KARNASCH 201315074 74MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
ROEBUCK 866664 WELDON SHANK HSS ANNULAR CUTTER 13 X 30 MM
KARNASCH 201315022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690042 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 42MM
KARNASCH 201316069 69MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315012 12MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM