KARNASCH 201316029 29MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM


Annular Cutter

References
karnasch:201316029
rubix:220A2750
brand logo
brand logo
Technical specifications
Diameter29 mm
Cutting depth55 mm
Fastening diameter19 mm
See all Specifications

Product details : KARNASCH 201316029 29MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM


Only carbide tipped annular cutters provide maximum cutting capacity in all kinds of steel.
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm

Strengths

The Karnasch carbide tipped annular cutter [Hard-Line] are made in an elaborate pre-/intermediate-/after-cutting geometry. This results in: clatter free, silent and easy cutting with highest lifetimes.

Applications

Drilling in hardened steel up to 40 Rockwell [HRC] and strength of 1400 N
- Drilling in all sorts of stainless steel
- Drilling in most difficult alloys [Hardox/Inconel/Titan]
- Drilling also excellent in all non-ferrous material such as alu, copper, brass and similar.

Technical specifications


Attributes
Diameter29 mm
Cutting depth55 mm
Fastening diameter19 mm
CoatingCarbide
Show UNSPSC/ECL@SS
£ 43.07 excl. VAT
/ Each
£ 51.68 incl. VAT
  • Usually arrives within 14 working days