Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680022 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 22MM
KARNASCH 201680022 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 22MM
Chopping miller Karnasch
References
karnasch:
201680022
rubix:
230A2239
Product details
Technical specifications
Product details : KARNASCH 201680022 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 22MM
KARNASCH 201680022 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀22MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.67
excl. VAT
/
Each
£
71.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201315065 65MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316065 65MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
DOR HSCO TICN CUTTER 63.0
KARNASCH 201255030 30MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 33MM
KARNASCH 201270U016 16MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690032 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 32MM
KARNASCH 201315039 39MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690018 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 18MM
KARNASCH 201315071 71MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201270U031 31MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255057 57MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315014 14MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U049 49MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201316125 125MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM