KARNASCH 201260U059 59MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM


Annular Cutter

References
karnasch:201260U059
rubix:220A2919
brand logo
brand logo

Product details : KARNASCH 201260U059 59MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM


Karnasch GOLD-DRILL LINE annular cutters are the most commonly used non-coated HSS-XE annular cutter.
With special surface treatment GOLD-TECH + FULLY GROUND +special steel HSS-XE ideal for drilling in steel up to a strength of 40 Rockwell (HRC) and even suitable for stainless steels.
Available in diameter 12 – 60mm.
Available in drill depths 30, 55, 80 7 110 mm.

Technical specifications


Attributes
No attributes to display for this product
£ 95.73 excl. VAT
/ Each
£ 114.88 incl. VAT
  • Usually arrives within 14 working days