Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680032 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 32MM
KARNASCH 201680032 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 32MM
Chopping miller Karnasch
References
karnasch:
201680032
rubix:
230A2257
Product details
Technical specifications
Product details : KARNASCH 201680032 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 32MM
KARNASCH 201680032 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀32MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.53
excl. VAT
/
Each
£
82.24
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
DORMER HSCO CUTTER 40.0 D40040.0
KARNASCH 201316048 48MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866740 WELDON SHANK HSS ANNULAR CUTTER 35 X 55 MM
KARNASCH 201315061 61MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690019 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 19MM
KARNASCH 201315063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316016 16MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265012 12MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
DORMER HSCO CUTTER 50.0 D40050.0
KARNASCH 201315035 35MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 45MM
KARNASCH 201316175 175MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316067 67MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680026 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 26MM
KARNASCH 201680023 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 23MM