ANSELL 59-416 ACTIVARMR 2332B KEVLAR WELDING SLEEVE BRWN


ANSELL 59-416 WELDING SLEEVE

References
ansell:59-416
rubix:4518990
ean:0076490482688
brand logo
brand logo
Technical specifications
Sizeone size
Thermal performance level (EN 407)41312x
Contact heat resistance (EN 407)1 °C
See all Specifications

Product details : ANSELL 59-416 ACTIVARMR 2332B KEVLAR WELDING SLEEVE BRWN


59-416: This 66 cm welder sleeve is made of Kevlar® fabric - combined with an internal cotton layer. These make the sleeve lightweight and breathable while providing protection from the high heat of flying molten particles and sparks. 59-417: This 53 cm assembler's sleeve is made of Kevlar®, associated with an internal cotton interlock layer. The Kevlar® layer offers cut-resistance for light-duty and medium-duty applications. It's also heat retardant, making it practical in areas where hot objects are present and burn protection is required.

Technical specifications


Attributes
Sizeone size
Thermal performance level (EN 407)41312x
Contact heat resistance (EN 407)1 °C
Main materialother
Finishingother
Cuff stylesleeve
Colourbrown
Materialkevlar®, cotton
Show UNSPSC/ECL@SS
£ 22.23 excl. VAT
/ Each
£ 26.68 incl. VAT
  • In stock: Next day delivery