TEGERA® 117, Leather glove, winter-lined, 0,6-0,8 mm full grain goatskin of top quality, polyester, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
01X
Main material
Polyester
Colour
Grey
Secondary colour
White
Material
Polyester / full grain leather / nylon / natural latex