FENNER SPRING CLIP CONNECTING LINK 08B-3 BS 1/2 INCH TRIPLEX
Connective link
See technical informationReferences
Fenner:08B3/CL1-FENNER
Rubix:406A5211
Manufacturer :13708B-3FC-E

Product details : FENNER SPRING CLIP CONNECTING LINK 08B-3 BS 1/2 INCH TRIPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 08B-3 Fenner Classic
Technical specifications
Attributes
| Chain | 08b-3 |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 8.51 mm |
| Type | spring clip link |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Delivery usually within ( 2 ) days
