SCHAEFFLER ARCANOL-MOUNTINGPASTE-400G ARCANOL MOUNTINGPASTE
ARCANOL Mountingpaste
See technical informationSee documentsReferences
Schaeffler:ARCANOL-MOUNTINGPASTE-400G
Rubix:386A7090
Manufacturer :0191453730000
EAN:4026677878410

Documents
Product details : SCHAEFFLER ARCANOL-MOUNTINGPASTE-400G ARCANOL MOUNTINGPASTE
Mounting paste ARCANOL-MOUNTINGPASTE, mounting and multi-purpose pastes
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Volume | 400 g |
| Colour | beige |
Show UNSPSC/ECL@SS
£ 564.40 excl. VAT
/ 10 pieces
£ 677.28 incl. VAT
- Usually arrives within 14 working days
