ROCOL 14035 ANTI-SEIZE COMPOUND 6KG


Anti-seize compound

References
rocol:14035
rubix:162178
manufacturer :ANTI-SEIZE COMPOUND 6kg
ean:5024747140350
brand logo
brand logo
Technical specifications
Capacity6000 g
Min. temperature-10 °C
Max. temperature1100 °C
See all Specifications

Product details : ROCOL 14035 ANTI-SEIZE COMPOUND 6KG


Multi-purpose copper based anti-seize compound with excellent corrosion protection.
ANTI-SEIZE Compound is a multi-purpose copper based anti-seize compound, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.

Strengths

Prevents seizure, galling and corrosion.
Excellent resistance to water, even when submerged.
Highly resistant to salt water environments.
Lead-free formulation.
Temperature range -50ºC to +1100ºC.
Coefficient of friction 0.17

Applications

Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.

Technical specifications


Attributes
Capacity6000 g
Min. temperature-10 °C
Max. temperature1100 °C
Pack quantityCan
Show UNSPSC/ECL@SS
£ 309.86 excl. VAT
/ Each
£ 371.83 incl. VAT
  • Usually arrives within 14 working days