ROCOL 15743 F/LUBE ANTI SEIZE H1 500G


Foodlube® anti-seize

References
rocol:15743
rubix:130A6886
manufacturer :FOODLUBE Anti-Seize (NSF Registered) 500g
ean:5024747157433
brand logo
brand logo
Technical specifications
Capacity500 g

Product details : ROCOL 15743 F/LUBE ANTI SEIZE H1 500G


Anti-seize and thread compound for food processing machinery.
FOODLUBE Anti-Seize is a white, non-toxic lubricating grease designed for use as an anti-seize, assembly lubricant and thread compound. FOODLUBE Anti-Seize controls friction and protects against corrosion to avoid galling, pick-up and seizure of metal-to-metal surfaces such as those found in joints, threaded fasteners, fixings, screws, nuts, bolts and washers. Suitable for all metals found in the food industry, particularly in difficult applications such as stainless steel which is prone to pick-up and galling, and high temperatures as found on extruder heads or autoclaves. Unlike traditional anti-seize pastes which are prone to drying out and rely on lubricating solids to protect during disassembly, FOODLUBE Anti-Seize gives the benefit of both grease and lubricating solids at higher temperatures for longer. NSF H1, ISO 21469 certified for full audit compliance and peace of mind.

Strengths

Protects against corrosion and seizure, even in wet conditions and high temperatures up to 450°C. Extends component life and aids disassembly. Tenacious, long-lasting formulation resists water washout. Optimised for use on stainless steel – ideal for use in the food industry.
NSF H1 registered & ISO 21469 certified for full audit compliance.

Applications

Suitable for all metals found in the food industry, particularly in difficult applications such as stainless steel which is prone to pick-up and galling, and high temperatures as found on extruder heads or autoclaves.

Technical specifications


Attributes
Capacity500 g
Show UNSPSC/ECL@SS
£ 56.65 excl. VAT
/ Each
£ 67.98 incl. VAT
  • Sold out