Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH AMB809B 457MM MEDIUM SWEEPING BROOM ANTIMICROBIAL BLUE
HILLBRUSH AMB809B 457MM MEDIUM SWEEPING BROOM ANTIMICROBIAL BLUE
Antimicrobial Brush
References
hillbrush:
AMB809B
rubix:
80866599
Technical specifications
Type
Broom
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH AMB809B 457MM MEDIUM SWEEPING BROOM ANTIMICROBIAL BLUE
Antimicrobial medium broom, polyester fill, resin set DRS® as standard.
Technical specifications
Attributes
Type
Broom
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.59
excl. VAT
/
Each
£
52.31
incl. VAT
Sold out
Add to cart
Check our products from related categories
HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREEN
VIKAN 3179/3 31793 BLUE BROOM HEAD
VIKAN 70414 RED DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
SPARTEX F.01/F4 12 SOFT COCO FILL BROOM WITH 4FT (1.2M X 23.5MM) FS
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
HILLBRUSH SQ6500 565MM HEAVY DUTY METAL SQUEEGEE
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600