Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
Stiff Sweeping Brush
References
hillbrush:
B1877B
rubix:
2586022
ean:
00804548098280
Technical specifications
Type
Brush
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
Stiff Sweeping Brush. For swift clearing of small to medium areas.
Technical specifications
Attributes
Type
Brush
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.22
excl. VAT
/
Each
£
5.06
incl. VAT
Sold out
Add to cart
Check our products from related categories
VIKAN 29153 BLU BROOM 330MM VERY HARD
SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 31946 YEL BROOM 610MM SOFTHARD
SPARTEX BH.415/WT/C/T-B WOODEN BROOM HANDLE 4FT 1.2M X 23.5MM TAPERED
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
SPARTEX G.01/FN-B 18 SOFT COCO BROOM HEAD
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
VIKAN SQUARE SCOOP WHITE VIKAN-53705
HILLBRUSH B1060B SOFT 280MM CRIMPED BANISTER BRUSH BLUE
SPARTEX C.20/F4 11IN WOODEN BROOM WITH RED PVC FILL 4FT (1.2M X 2
HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
VIKAN 60CM BROOM SOFT BLUE 31993