"ROEBUCK 010672EU BURTGTMC-E 8"" 203MM MITRE SHEAR"
Anvil snips
See technical informationSee documentsReferences
Roebuck:4968912
Rubix:010672
EAN:3660338515330

Documents
Product details : "ROEBUCK 010672EU BURTGTMC-E 8"" 203MM MITRE SHEAR"
High carbon steel blades, chrome plated.
Vinyl coated handles.
Blades and anvil are replaceable.
Mitre version features a multi angle guide.
Vinyl coated handles.
Blades and anvil are replaceable.
Mitre version features a multi angle guide.
Technical specifications
Attributes
| Cutting capacity | 60 mm |
|---|---|
| Length | 203 mm |
| Length of jaws | 60 mm |
Show UNSPSC/ECL@SS
£ 43.18 excl. VAT
/ Each
£ 51.82 incl. VAT
- In stock: Next day delivery
