"ROEBUCK 217021/EU BUSNI-254 10"" 254MM TINSNIP STRAIGHT CUT"
Tin snips straight patern
See technical informationSee documentsReferences
Roebuck:6006855
Rubix:217021
EAN:3660338517808

Documents
Product details : "ROEBUCK 217021/EU BUSNI-254 10"" 254MM TINSNIP STRAIGHT CUT"
Straight jaws highly polished and hardened to a very close tolerance for durability.
Technical specifications
Attributes
| Cutting capacity | 50 mm |
|---|---|
| Length | 250 mm |
| Length of jaws | 60 mm |
Show UNSPSC/ECL@SS
£ 35.39 excl. VAT
/ Each
£ 42.47 incl. VAT
- In stock: Next day delivery
