References
Draper:83975
Rubix:382A7945
Manufacturer :83975
EAN:5010559839759
Product details : DRAPER 83975 EASY FIND HEDGE SHEAR 190MM
Fitted with carbon steel 190mm blades and strong tubular steel soft grip handles these shears give a smooth and effortless cut.
Technical specifications
Attributes
| Length of jaws | 190 mm |
|---|
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
- Delivery usually within ( 7 ) days

