BAHCO M6376 TWO HANDS METAL SHEAR
Straight Cut Pass-Through Two Hand Compound Shears
See technical informationSee documentsReferences
Bahco:M6376
Rubix:204A2364
EAN:7311518196486

Documents
Product details : BAHCO M6376 TWO HANDS METAL SHEAR
Straight cut, pass-through head
Maximum cutting capacity 2.5 mm (cold rolled steel)
Two-handed operation
Increased power by lever action
Plastic handles
Forged blades made of specially hardened tool steel
Two-handed tool designed to cut straight, and pass-through sheet metal
For heavy industrial work, such as steel stock holders when cutting bundles of steel tubes
Plastic coated handles of hardened steel tubes for added strength in cutting difficult-to-work materials
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Cutting capacity | 2.5 mm |
| Length | 760 mm |
Show UNSPSC/ECL@SS
£ 257.34 excl. VAT
/ Each
£ 308.81 incl. VAT
- Delivery usually within ( 14 ) days
