"ROEBUCK 217022/EU BUSNI-305 12"" 305MM TINSNIP STRAIGHT CUT"
Tin snips straight patern
See technical informationSee documentsReferences
Roebuck:6006856
Rubix:217022
EAN:3660338517815

Documents
Product details : "ROEBUCK 217022/EU BUSNI-305 12"" 305MM TINSNIP STRAIGHT CUT"
Straight jaws highly polished and hardened to a very close tolerance for durability.
Technical specifications
Attributes
| Cutting capacity | 60 mm |
|---|---|
| Length | 300 mm |
| Length of jaws | 74 mm |
Show UNSPSC/ECL@SS
£ 44.28 excl. VAT
/ Each
£ 53.14 incl. VAT
- In stock: Next day delivery
