RECORD IRWIN GILBOW 7R COMPOUND TINSNIPS 10504316N


Irwin Offset Snips

References
irwin:10504316N
rubix:45022318
ean:5706915043167
brand logo
brand logo
Technical specifications

Product details : RECORD IRWIN GILBOW 7R COMPOUND TINSNIPS 10504316N


The Irwin aviation snips Offset Snip Right 20SR have offset blades that keep your hand at a safe distance from the cutting work. The cold formed blades are 44% stronger than hot forged blades and require 25% less cutting force because of the more accurate blade tolerances. Compound leverage reduces the required pressure and makes for faster and easier cutting and increased durability and reliability. The safety latch is easy to push-up and release to lock and unlock the snips only one hand. The lower blade is serrated, for more grip and a smoother, consistent cut with no double marked edges. The high-strength alloy steel spines can sustain greater pressure for cutting tougher materials and are more durable. The solid, moulded soft-grips give are highly comfortable to handle.

Strengths

Straight cuts and left curves
Serrated lower blade for firmer action, smoother cut, and no double marked edges
ProTouch moulded soft-grips for superior comfort and control, resulting in less fatigue/stress
Increased cutting length per stroke for faster working
Balanced through improved weight distribution for more handling comfort
Impact-resistant latch for easy one-handed use, saving time & increasing safety

Applications

Cutting tougher material

Technical specifications


Attributes
Length240 mm
ModelOffset Snip 20SR
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
  • Usually arrives within 14 working days