Tapered roller bearing Timken HM127446-90048, Outer diameter: 207.963 mm | Inner diameter: 131.75 mm | Width: 146.304 mm
AP Integrated Bearing Assembly
See technical informationReferences
Timken:HM127446-90048
Rubix:100A2104
EAN:0053893484648


Technical specifications
| Inner diameter | 131.75 mm |
|---|---|
| Outer diameter | 207.963 mm |
| Width | 146.304 mm |
Product details : TIMKEN HM127446-90048 TAPER BEARING
Timken’s AP and AP-2™ rail bearing are designed for heavier loads. It reduces bearing set outs fuel cost and bearing failure due to water ingress. It also reduces component wear rejection and axle fillet damage, decreasing potential axle failure and ultimately reducing the occurrence of axle grooving.
Strengths
Self-contained, pre-assembled and pre-lubricated. Reduces maintenance costs, increases miles per bearing and fuel efficiency. Industry standard
Applications
Rail – Freight Cars; Passenger Cars; Locomotives
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146,558x208,026x208,026 mm |
|---|---|
| Logistic Weight | 19795 g |
| Packaged dimensions (D x W x H) | 228,6x336,55x228,6 mm |
| Inner diameter | 131.75 mm |
| Outer diameter | 207.963 mm |
| Width | 146.304 mm |
| Weight | 16.888 kg |
| Series | hm127400 |
| Cage | steel |
| Total bearing width | 152.4 mm |
| Basic static load, radial - C0r | 706000 N |
| Basic dynamic load, radial - Cr | 732000 N |
Show UNSPSC/ECL@SS
£ 1,519.55 excl. VAT
/ Each
£ 1,823.46 incl. VAT
- Usually arrives within 14 working days