Tapered roller bearing NTN 4T-JHM522610, Outer diameter: 180 mm | Inner diameter: 101.6 mm | Width: 38 mm
NTN - Tapered Roller Bearing - 4T-JHM522610
See technical informationReferences
NTN:4T-JHM522610
Rubix:204A8179
EAN:4547359478891



Product details : NTN 4T-JHM522610 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x38 mm |
|---|---|
| Logistic Weight | 1578 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 180 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 56.44 excl. VAT
/ Each
£ 67.73 incl. VAT
- Usually arrives within 14 working days
