Tapered Roller Bearing Double Cup Assembly
Inner diameter | 130.175 mm |
---|---|
Outer diameter | 196.85 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 101,6x196,85x196,85 mm |
---|---|
Logistic Weight | 10447 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 10446,7 g |
Inner diameter | 130.175 mm |
Outer diameter | 196.85 mm |
Width | 101.6 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days