NTN - Tapered Roller Bearing - 4T-33209
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 85x85x32 mm |
---|---|
Logistic Weight | 808 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 141000 N |
Basic dynamic load, radial - Cr | 17000 N |
Usually arrives within 14 working days