Tapered roller bearing NTN 4T-42690/42620, Outer diameter: 127 mm | Inner diameter: 77.788 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-42690/42620
See technical informationReferences
NTN:4T-42690/42620
Rubix:204A7595
EAN:4547359663938




Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 30.162 mm |
Product details : NTN 4T-42690/42620 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x30,162 mm |
|---|---|
| Logistic Weight | 1388 g |
| Inner diameter | 77.788 mm |
| Outer diameter | 127 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 69.40 excl. VAT
/ Each
£ 83.28 incl. VAT
- Delivery usually within ( 3 ) days