GPC PWPT423Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
Apollo
See technical informationReferences
GPC Industries:PWPT423Y
Rubix:386A6623
Manufacturer :PWPT423Y
Product details : GPC PWPT423Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
Platform Size: 1200 x 800mm
600kg Load Capacity
Mobile on 2 x swivel 200mm rubber castors & 2 fixed pneumatic 200mm drive wheels
6 Hour Run Time which will give a 2.5-6 mile range
3 Year Guarantee
Strengths
Grey, Blue
Applications
Transports heavy goods
Technical specifications
Attributes
| Width | 800 mm |
|---|---|
| Height | 1055 mm |
Show UNSPSC/ECL@SS
£ 5,217.39 excl. VAT
/ Each
£ 6,260.87 incl. VAT
- Delivery usually within ( 11 ) days

