References
Facom:APZ.B
Rubix:1237420
EAN:3148510096209




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1 - ph2 |
| Blade length | 20 mm |
Product details : FACOM SCREWDRIVER APZ.B
APZ - Off-set screwdriver - for Phillips® screw
-At each end a different imprint.
-For work with limited clearance.
- Presentation: chrome-plated
-At each end a different imprint.
-For work with limited clearance.
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x60x10 mm |
| Package weight | 39 g |
| Imprint | multiple imprint |
| Imprint size | ph1 - ph2 |
| Blade length | 20 mm |
| Length | 142 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Delivery usually within ( 14 ) days