BAHCO 7809XZN-12-100 SOCKET 1/2

Socket Driver

See technical information
References
Bahco:7809XZN-12-100
Rubix:401A5597
EAN:7314151831110
brand logo
Technical specifications
Imprintxzn
Imprint size12 mm
Blade length60 mm
See all Specifications

Product details : BAHCO 7809XZN-12-100 SOCKET 1/2


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120

Strengths

1/2" Square Drive Socket Drivers for Multipoint Head Screw

Technical specifications


Attributes
Logistic Weight130 g
Imprintxzn
Imprint size12 mm
Blade length60 mm
Length100 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
  • Delivery usually within ( 14 ) days