References
Bahco:BE-8830
Rubix:2518342
EAN:7314150010837

Documents
Product details : BAHCO BE-8830 SCREWDRIVER ERGO PZ3X150
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz3 |
| Blade length | 150 mm |
| Length | 272 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
- Delivery usually within ( 14 ) days
