References
Stanley:1-65-139
Rubix:80189711
EAN:3253561651397




Product details : STANLEY 1-65-139 Flared 10x200mm
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x316 mm |
|---|---|
| Imprint | flat |
| Imprint size | 10 |
| Blade length | 200 mm |
| Length | 200 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- Delivery usually within ( 7 ) days