FACOM SCREWDRIVER AR.4X100
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.4X100
Rubix:1237429
EAN:3148510100005



Product details : FACOM SCREWDRIVER AR.4X100
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x25x25 mm |
| Package weight | 48 g |
| Imprint | flat |
| Imprint size | 4 |
| Blade length | 100 mm |
| Length | 190 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Delivery usually within ( 14 ) days
