• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Screwdrivers, L-keys, bits
  6. Screwdriver
  7. WERA 056810 855/1TZ BIT PZ1/25 EXTRA TOUGH TORSION

WERA 056810 855/1TZ BIT PZ1/25 EXTRA TOUGH TORSION

Bit

See technical information

References

Wera:05056810001
Rubix:2527271
EAN:4013288014801
brand logo
brand logo

Technical specifications

Imprintpozidriv

Product details : WERA 056810 855/1TZ BIT PZ1/25 EXTRA TOUGH TORSION


Technical specifications


Attributes
Imprintpozidriv
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

FACOM ATWH12X200 PRO-TWIST SCREWDRIVER FLARED 12 X 200 MM BOLSTERDRAPER 13369 POZI SOFT GRIP SCREWDRIVER PZ0 X 75MMFACOM ATM.M2 PROT SD MEDIUM BIT HOLDER SDFACOM ATPA4V.J16PB PROTWIST WITH POUCH SET 16 PCSWERA 051016 K'FORM KOMPAKT 20 TOOL FINDER 1 PH/PZ/TX/SL 7PCSTAHLWILLE 08140030 T30 X 5/16 TORX BITDRAPER EXPERT 04931 IMPACT SCREWDRIVER BIT SET 1/4IN HEX 44PCSDRAPER 13587 HARD GRIP SCREWDRIVER SET 14PCSFACOM SCREWDRIVER APB.1X40DRAPER 13435 TAMPERPROOF SG SCREWDRIVER SET 6PCSWERA 007620 334 SCREWDRIVER SLOTTED 1.0/6.0/125 K'FORM+BAHCO 45S/H2 BIT HEX 2X20 MM 5/32 DRIVEFACOM ATWH6.5X150 PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 BOLSTERWERA 028049 367 SCREWDRIVER TORX HF TX9/60 K'FORM+WERA 110008 335 SCREWDRIVER SLOTTED 1.0/5.5/200 K'FORM+
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap