STANLEY 1-65-484 FATMAX SCREWDRIVER PARALLEL 4 X 30


Fatmax parallel screwdrivers

References
stanley:1-65-484
rubix:1358981
ean:3253561654848
brand logo
brand logo
Technical specifications
Imprintflat
Imprint size4 mm
Blade length30 mm
See all Specifications

Product details : STANLEY 1-65-484 FATMAX SCREWDRIVER PARALLEL 4 X 30


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Imprintflat
Imprint size4 mm
Blade length30 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
  • In stock: Next day delivery