TITEX DC150-05-07.500A0-WJ30TA SOLID CARBIDE DRILL 7462119
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-07.500A0-WJ30TA
Rubix:2593296
Manufacturer :7462119
EAN:4031132422701

Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37.5 mm |
Product details : TITEX DC150-05-07.500A0-WJ30TA SOLID CARBIDE DRILL 7462119
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2953in
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 90.98 excl. VAT
/ Each
£ 109.18 incl. VAT
- Usually arrives within 14 working days