References
Bosch:2608601209
Rubix:80391220
EAN:3165140653206



Product details : BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
Diameter mm: 180
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Packaged dimensions (D x W x H) | 219x175x18 mm |
| Package weight | 255 g |
| Diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 28.12 excl. VAT
/ Each
£ 33.74 incl. VAT
- Usually arrives within 14 working days
