Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
MCG M16GB M16 X 1.5 GLAND C/W LOCKNUT - BLACK 33 MM X 16 MM PA PK10
MCG M16GB M16 X 1.5 GLAND C/W LOCKNUT - BLACK 33 MM X 16 MM PA PK10
Connexs
References
mcg industrial:
M16GB
rubix:
234A6064
Technical specifications
Threading diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG M16GB M16 X 1.5 GLAND C/W LOCKNUT - BLACK 33 MM X 16 MM PA PK10
M16 X 1.5 Gland C/W Locknut - Black (L)33 mm x (Dia)16 mm
Technical specifications
Attributes
Threading diameter
16
mm
Material
Nylon Plastic;Nitrile Rubber (Hermetic Seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.47
excl. VAT
/
Each
£
11.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
ENGEX ACCESSORIES HA32CW I.C.A. 32 CW 4 PART TWIN GLAND PACK (DIA)33 M
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
NIGLON PACG63CW 63MM CW GLAND PACK
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
NIGLON PACG50/2 50MM BW GLAND PACK
NIGLON PACG40CW 40MM CW GLAND PACK
NIGLON PACG25/2 25MM BW GLAND PACK
NIGLON LSF40CW 40MM CW LSF GLAND PACK
NIGLON LSF63CW 63MM CW LSF GLAND PACK
NIGLON LSF20BW 20MM BW LSF GLAND PACK
CMP PRODUCTS 20BW2RA 20 BW PACK CMP
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK