T/CARB B/NOSE CYL C 6X13X3 MED STD BURR
ATA Tools Carbide Miller File
See technical informationSee documentsReferences
ATA Garryson:GT3240
Rubix:602413B

Documents
Product details : T/CARB B/NOSE CYL C 6X13X3 MED STD BURR
Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation
Strengths
Improved application access
Greater manoeuvrability than a standard bur
Maintaining stock removal
CNC machined - high consistent quality
Greater manoeuvrability than a standard bur
Maintaining stock removal
CNC machined - high consistent quality
Applications
Deburring
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Total length | 45 mm |
| Head diameter | 6 mm |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ Each
£ 31.60 incl. VAT
- Usually arrives within 14 working days
