CUTLINE 847248 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 3
Carbide Bur
See technical informationSee documentsReferences
Superseded Ref:6859981
GISS Cutline:847248
Rubix:216A9196
EAN:3660338086083


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylinder with endcut |
| Total length | 38 mm |
Documents
Product details : CUTLINE 847248 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR B 3x14-3 END CUT-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylinder with endcut |
| Total length | 38 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Usually arrives within 14 working days