Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
Carbide Bur
References
giss cutline:
863206
rubix:
216A9239
ean:
3660338178160
Technical specifications
Tail diameter
6
mm
Shape of head
Pointed Tree
Total length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR G 9,5x19-6 TREE-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Pointed Tree
Total length
65
mm
Teeth
Simple
Head diameter
9.5
mm
Scope
Universal
Capacity length
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.68
excl. VAT
/
Each
£
24.82
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
PFERD ZYA1013/6Z4 21101846 CYLINDRICAL TC BURR ZYA 10 X 13 X 6 MM C4
GARRYSON MINIATURE BURR GT4200
CUTLINE 863157 CARBIDE BURR MOD D SPHERICAL CROSSCUT 8X7,2-6
CUTLINE 847275 SOLID CARBIDE BURR MODEL D BALL HEAD D6
ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
CUTLINE 847251 SOLID CARBIDE BURR MOD B CYLINDRICAL ENDTAIL 12,7
DORMER P81116.0X6.0 BURR 16.00 MM X 6.00 MM 6814148
ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
CUTLINE 847267 CARBIDE BURR MODEL C CYLIND BALLNOSE 16
CUTLINE 863176 CARBIDE BURR MOD F OGIVE CROSSCUT 6X13-3
DORMER P8059.6X6.0 BURR 9.60 MM X 6.00 MM 6814114
CUTLINE 863191 SOLID CARBIDE BURR MOD F OGIVE - ALU CUT D.6X19-6