• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING DLLEDSM1200 LED SURFACE WH MOD 4FT 48W 4000K C/W OPA (

DELUCE LIGHTING DLLEDSM1200 LED SURFACE WH MOD 4FT 48W 4000K C/W OPA (

Aten

See technical information

References

Déluce Lighting:DLLEDSM1200
Rubix:234A8911
brand logo
brand logo

Product details : DELUCE LIGHTING DLLEDSM1200 LED SURFACE WH MOD 4FT 48W 4000K C/W OPA (


LED Surface WH Mod 4FT 48W 4000K c/w Opa (L)1194 mm x (H)45 mm x (W)133 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 83.79 excl. VAT
/ Each
£ 100.55 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LUMINAIRES FNCF6HO 55W 6FT LED HIGH OUTPUT NCF 4000K (L)1800 MMFUSION LAMPS EDM266LL 35W 12V GU4 MR11 DICHROIC 4000HR (L)35 MM X (DIATAMLITE XCSBT417NW STEEL XCITE 4FT 17W LED BATTEN (L)1200 MM X (W)55 MDRAPER 11762 7W.COB RECHAR.LED INSP LAMPFUSION EDHPIE400P 400W GES ELLIPTICAL DUAL M/HFUSION LAMPS CRLED/CAN/SES 5W SES LED CANDLE 25000HR CONTRAC (L)104 MMDRAPER 03195 2X10W 2200LM TRIPOD SITELIGHTMAKITADML819 18V LI-ION LXT MAGNETIC LIGHT BODY ONLYTAMLITE XCBDE11NW XCITE DECO BH-11W BLK/OPAL EYELID CIRCULFUSION LAMPS EDLED/GU10WF/5WW/DIM 5W GU10 240V LED 60DEG DIMMABLE 3000DRAPER 94507 COB LED WORKLIGHTFUSION LUMINAIRES DLSHIELD210 DELUCE SHIELD 210W LED ASYMETRIC FLOODLFUSION LAMPS EDDE18/835 18W G24Q-2 4P DOUBLE COMPACT 3500 (L)146 MM XPHILIPS LIGHTING CDMTD70WW 70W RX7S DOUBLE ENDED CERAMIC M/H 3000K (L)TAMLITE XCBH12CTHFS XCITE 12W LED BULKHEAD - CC -3K/4K/6K-HF (DIA)330
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap