FUSION LAMPS EDDE18/835 18W G24Q-2 4P DOUBLE COMPACT 3500 (L)146 MM X
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDDE18/835
Rubix:234A7345

Product details : FUSION LAMPS EDDE18/835 18W G24Q-2 4P DOUBLE COMPACT 3500 (L)146 MM X
18W G24q-2 4P Double Compact 3500 (L)146 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 1206 lm |
|---|---|
| Power | 18 W |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
