References
Fusion Lamps:EDHPIE400P
Rubix:234A3598

Product details : FUSION EDHPIE400P 400W GES ELLIPTICAL DUAL M/H
400W GES Elliptical Dual M/H (L)292 mm x (Dia)120 mm
Technical specifications
Attributes
| Luminance | 34000 lm |
|---|---|
| Power | 400 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 53.93 excl. VAT
/ Each
£ 64.72 incl. VAT
- Delivery usually within ( 3 ) days
