FUSION LAMPS EDLED/GU10WF/5WW/DIM 5W GU10 240V LED 60DEG DIMMABLE 3000
Flood Lamp
See technical informationReferences
Fusion Lamps:EDLED/GU10WF/5WW/DIM
Rubix:234A7479

Product details : FUSION LAMPS EDLED/GU10WF/5WW/DIM 5W GU10 240V LED 60DEG DIMMABLE 3000
5W GU10 240V Led 60deg Dimmable 3000K (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
