MAKITADML819 18V LI-ION LXT MAGNETIC LIGHT BODY ONLY
MAGNETIC LIGHT
See technical informationSee documentsReferences
Makita:DML819
Rubix:453A2468
Manufacturer :DML819
EAN:0197050017536
Documents
Product details : MAKITADML819 18V LI-ION LXT MAGNETIC LIGHT BODY ONLY
3 brightness settings for high, medium and low
Delivers a maximum 1,200lm maximum luminous flux; 1,200/800/500lm luminous flux at 0.5m from the light source, 400/250/150lm at 1.0m from the light source and illuminance at 0.5m from the light source; 1,750/1,150 and 700lx and 400/250 and 150lx at 1m from the light source
Foldable, rotating LED head
80° vertical foldable rotating LED head and 360° horizontal
90° right and 210° left
Auto shut off when the light’s surface is folded inwards
Gradual illumination
Battery capacity warning function when the battery is getting close to empty; the Worklight disables 11 out of the 12 LED’s
Diffusing lens to reduce over lapping shadows and glare to reduce eye strain
Magnetically attaches to metal surfaces by using magnetic bars in the bottom face
Ideal for use when performing maintenance work on construction machinery or heavy equipment; can be attached and fixed to ferrous metal with the magnet and easily attaches in confined spaces
Can be used as a handy portable Worklight, with the cover closed for reduced magnetic force and can be stored on the back of the light
Light coverage luminance in forward direction is 2.3m and 2.4m horizontal direction width
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ Each
£ 96.00 incl. VAT
- Delivery usually within ( 7 ) days




