FUSION LUMINAIRES FNCF6HO 55W 6FT LED HIGH OUTPUT NCF 4000K (L)1800 MM
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF6HO
Rubix:234A7325

Documents
Product details : FUSION LUMINAIRES FNCF6HO 55W 6FT LED HIGH OUTPUT NCF 4000K (L)1800 MM
55W 6FT Led High Output Ncf 4000K (L)1800 mm x (H)83 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 6900 lm |
|---|---|
| Power | 55 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 86.59 excl. VAT
/ Each
£ 103.91 incl. VAT
- Delivery usually within ( 3 ) days
