• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING DLLEDSM600 LED SURFACE WH MOD 2FT 25W 4000K C/W OPA (L

DELUCE LIGHTING DLLEDSM600 LED SURFACE WH MOD 2FT 25W 4000K C/W OPA (L

Aten

See technical information

References

Déluce Lighting:DLLEDSM600
Rubix:234A8913
brand logo
brand logo

Product details : DELUCE LIGHTING DLLEDSM600 LED SURFACE WH MOD 2FT 25W 4000K C/W OPA (L


LED Surface WH Mod 2FT 25W 4000K c/w Opa (L)594 mm x (H)45 mm x (W)133 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 44.55 excl. VAT
/ Each
£ 53.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS FDR6SBC/OP ESSENTIAL 6W SBC LED OPAL GOLF BALL (L)77 MM XFUSION LUMINAIRES FNCF5HOE3 48W 5FT LED HIGH OUTPUT NCF 4000K EMERGE (FUSION LAMPS EDLEDTUBE/G6FT 30W 6FT LED TUBE GLASS COOL WHITE (L)1800TAMLITE XCSBT660NW STEEL XCITE 6FT 60W LED BATTEN (L)1800 MM X (W)55 MFACOM 779.CBT COMPACT LED PEN TORCHFUSION LAMPS EDHP33CL/ESL 33W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MMFUSION LAMPS CRLED/CAN/SBC 5W SBC LED CANDLE 25000HR CONTRAC (L)104 MMDELUCE LIGHTING DLLEDSM1500 LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (TAMLITE XCMF30BDL XCITE SLIMLINE MICROFLOOD 30W LED BLACK (L)210 MM XDRAPER 03192 30W 3300LM TRIPOD SITELIGHTMAKITAML013G 40V LI-ION XGT MAGNETIC LIGHT BODY ONLYDRAPER 11762 7W.COB RECHAR.LED INSP LAMPTAMLITE XCSF80NW XCITE 80W LED SLIM FLOOD BLACK FINISH (H)370 MM X (W)MCG CXFLR20 PORTABLE LED LIGHT 3.7V 5200MAH (20W) IPFUSION LAMPS EDL36/84 36W 2G11 4P LONG COMPACT 30 (L)415 MM X (DIA)40
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap