References
Facom:779.CBT
Rubix:80316139
EAN:3662424043406

Product details : FACOM 779.CBT COMPACT LED PEN TORCH
Compact flashlight
- 1 LED 3W..
- Adjustable lighting beam..
- Maximum lighting distance: 233 m..
- 5 lighting modes..
- From 43 to 309 lumen depending on desired beam...
- 39,601 lux at 0.5 m maximum aperture..
- Maximum operating time: 51.5 hours..
- Waterproof classification: IP65..
- Supplied with: 4 AAA batteries, wrist strap and protective case..
Weight: 176 g. (with batteries).
- 1 LED 3W..
- Adjustable lighting beam..
- Maximum lighting distance: 233 m..
- 5 lighting modes..
- From 43 to 309 lumen depending on desired beam...
- 39,601 lux at 0.5 m maximum aperture..
- Maximum operating time: 51.5 hours..
- Waterproof classification: IP65..
- Supplied with: 4 AAA batteries, wrist strap and protective case..
Weight: 176 g. (with batteries).
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160x80x75 mm |
|---|---|
| Package weight | 370 g |
| Luminance | 309 lm |
| Power | 3 W |
Show UNSPSC/ECL@SS
£ 95.83 excl. VAT
/ Each
£ 115.00 incl. VAT
- Delivery usually within ( 14 ) days
