TAMLITE XCMF10WDL XCITE SLIMLINE MICROFLOOD 10W LED WHITE (H)90 MM X (
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF10WDL
Rubix:234A6517

Documents
Product details : TAMLITE XCMF10WDL XCITE SLIMLINE MICROFLOOD 10W LED WHITE (H)90 MM X (
Xcite Slimline Microflood 10W LED White (H)90 mm x (W)130 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 10 W |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Delivery usually within ( 3 ) days
