FUSION LAMPS FGU10/5WW/10P ESSENTIAL 5W GU10 LED 10 PACK WW (L)56 MM X
Essential Range
See technical informationReferences
Fusion Lamps:FGU10/5WW/10P
Rubix:234A7480

Product details : FUSION LAMPS FGU10/5WW/10P ESSENTIAL 5W GU10 LED 10 PACK WW (L)56 MM X
Essential 5W GU10 LED 10 Pack WW (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Power | 5 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
