FUSION LAMPS EDCMHTD150WW 150W RX7S D/ENDED CERAMIC M/H 300 (L)137 MM
Halide Lamp
See technical informationReferences
Fusion Lamps:EDCMHTD150WW
Rubix:234A7363

Product details : FUSION LAMPS EDCMHTD150WW 150W RX7S D/ENDED CERAMIC M/H 300 (L)137 MM
150W Rx7S D/Ended Ceramic M/H 300 (L)137 mm x (Dia)23 mm
Technical specifications
Attributes
| Luminance | 13500 lm |
|---|---|
| Power | 150 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 55.72 excl. VAT
/ Each
£ 66.86 incl. VAT
- Delivery usually within ( 3 ) days
